Motion
63205DDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 20.60 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04721904
MFR #63205DDUC3
Price$112.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 20.60 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04721904
MFR #63205DDUC3

Mfr description
63205DDU/C3 SINGLE ROW DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    20.60 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    52 mm
  • Overall Width  
    20.60 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 63205DDUC3 is a 25 mm bore radial/deep groove ball bearing with a 52 mm OD and 20.60 mm width, ideal for long life.
  • Manufacturer Catalog Number
    63205DDUC3
  • Manufacturer Upc Number
    029176429682
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    191000 N
  • Radial Static Load Capacity
    141000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176429682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)