Motion
SAFD544
SAFD544
Mi Item #04721949
MFR #SAFD544
Price$19,945.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD544
Mi Item #04721949
MFR #SAFD544

Mfr description
SAFD544 DUCTILE SPLIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,945.70/each

Specifications

Dimensions

  • Overall Length  
    831.85 mm
  • Overall Width  
    609.6 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176771958
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176771958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)