Motion
UCFCX05-100D1

NTN
UCFCX05-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #04722889
MFR #UCFCX05-100D1
Price$230.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX05-100D1

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #04722889
MFR #UCFCX05-100D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.66/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.6250 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.1875 in
  • Outside Diameter
    4.3750 in
  • Overall Length
    4.3750 in
  • Overall Width
    1.5000 in
  • Weight
    2.58 lbs

Details

  • Bearing Number
    UCX05-100D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FCX05D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359212709
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UCX05-100D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359212709

Overview

Mfr description
UCFCX05-100D1 FLANGE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought