Overview
Mfr description
1730-933-B.S ROLL ONLY
Specifications
- MaterialRubber
- CEMA RatingCEMA E
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions16.81 x 6 in
- Paint SystemPowder Coating
- LubricationRegreseable
- Seallabyrinth seal
- Weight42 lbs
- Manufacturer Catalog
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data