Motion
0822343006

AVENTICS
0822343006

Tie Rod Air Cylinder - 63 mm Bore, 160 mm Stroke, Single, 3/8 BSPP Ports, Pneumatic
MI ITEM #04722909
MFR #0822343006
Price$392.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822343006

Tie Rod Air Cylinder - 63 mm Bore, 160 mm Stroke, Single, 3/8 BSPP Ports, Pneumatic
MI ITEM #04722909
MFR #0822343006

Mfr description
214794 CYLINDER 0-822-343-006
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.69/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm
  • Port Size
    3/8 BSPP
  • Pull Force At 100 Psi
    1765 N
  • Push Force At 100 Psi
    1960 N
  • Rod - Thread Size
    M16 x 1.5
  • Rod Size / Thread
    M16 x 1.5
  • Stroke
    160 mm

Details

  • Actuation
    Double-Acting
  • Additional Details
    Magnetic Piston for Sensing
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Cushion Type
    Pneumatic
  • Magnet
    With Magnet
  • Maximum Applied Force
    1960 N
  • Mounting Thread
    M16 x 1.5
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Pneumatic Adjustable Cushioning, With Magnet
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single
  • Series
    TRB
  • Special Applications
    ATEX optional
  • Standards Met
    ISO 15552
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)