Motion
92RM1
Air Motor - 9.90 hp, Free Speed 3980 rpm, 240.0 cfm
MI ITEM #04722956
MFR #92RM1
List Price$10,781.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 9.90 hp, Free Speed 3980 rpm, 240.0 cfm
MI ITEM #04722956
MFR #92RM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,781.75/each for your price

Overview

Mfr description
92RM1 AIR MOTOR
  • With a robust spur gear and vane motor design, the 92RM and 992RM Series are equipped to handle demanding applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.

Specifications

  • Air Consumption
    240.0 cfm
  • Free Speed
    3980 rpm
  • Maximum Power
    9.90 hp
  • Motor Type
    Air Motor
  • Overall Length
    9.31 in
  • Overall Width
    8.69 in
  • Speed @ Max Torque
    1990 rpm
  • Stall Torque
    45.0 in
  • Starting Torque
    33 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text