Motion
PB36L100
PowerGrip® 7823-1532 Timing Pulley -
Mi Item #04722978
MFR #PB36L100
Price$345.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7823-1532 Timing Pulley -
Mi Item #04722978
MFR #PB36L100

Mfr description
PB36L100 - MPB PULLEY
  • Gates PowerGrip® Idlers are engineered with OE-quality or OE-exact fit and performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.98/each

Specifications

Dimensions

  • Belt Pitch
    0.375 in
  • Belt Width  
    1 in
  • Bore Diameter  
    0.5000 to 2.3125 in
  • Maximum Bore
    2.3100 in
  • Minimum Bore
    0.5000 in
  • Pitch  
    3/8 pitch
  • Pitch Diameter  
    4.297 in
  • Weight
    6.07 lbs

Details

  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Belt Type
    Timing Belt
  • Bore Type
    Minimum Plain Bore
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    00375X01970
  • Material
    Steel
  • Number Of Grooves
    36
  • Number Of Hubs
    1
  • Number Of Teeth  
    36
  • UPC_NO
    770075266341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)