Motion
223-13023-3
223-13023-3
Mi Item #04723000
MFR #223-13023-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
223-13023-3
Mi Item #04723000
MFR #223-13023-3

Mfr description
223-13023-3 TB.FITT.ST WE 6-LL M 8X1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    M8x1
  • Hex Size
    6 mm
  • Male Thread Size
    M8x1
  • Operating Pressure
    1450 psi
  • Weight
    0.05 lbs

Details

  • Finish
    Chrome
  • Fitting Thread Type
    Metric
  • Male Thread Type
    Metric Taper
  • Material
    Steel
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)