Motion
4520DU
Die & Mold Plain-Bearing - 45 mm Bore, 50 mm OD, 20 mm Length, Lead, PTFE Material
MI ITEM #04723235
MFR #4520DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 45 mm Bore, 50 mm OD, 20 mm Length, Lead, PTFE Material
MI ITEM #04723235
MFR #4520DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4520DU METAL-POLYMER - DU

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Lead, PTFE
  • Inside Diameter
    45 mm
  • Overall Length
    20 mm
  • Groove Type
    Plain Interior
  • Outside Diameter
    50 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text