Motion
CP7120
1/8 Inch X19 Air Needle Scaler & 1.37 Inch (35 mm) Chipping Hammer, Stroke 1.12 in / 28.4 mm, Bore Diameter 0.98 in / 25 mm - 4800 Blow Per Minute
Mi Item #04723567
MFR #CP7120
Price$338.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch X19 Air Needle Scaler & 1.37 Inch (35 mm) Chipping Hammer, Stroke 1.12 in / 28.4 mm, Bore Diameter 0.98 in / 25 mm - 4800 Blow Per Minute
Mi Item #04723567
MFR #CP7120

Mfr description
CP7120 NEEDLE SCALER
  • General-purpose needle scaler
  • Weld flex chipping hammer
  • Quick change chisel retainer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.86/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Needle Diameter
    1/8 in
  • Overall Length
    18 in
  • Tool Weight
    6.2 lb

Details

  • Air Consumption
    4.6 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Straight
  • Handle Type
    Straight
  • Impact Rate
    4800 bpm
  • Power Source
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)