Motion
116006.02

MARTOR USA
116006.02

SECUPRO MEGASAFE Utility Knife - Fully Automatic Retractable, Aluminum, Black with Blue Triggers Color, Safety Level: 3
MI ITEM #04723614
MFR #116006.02
Price$56.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
116006.02

SECUPRO MEGASAFE Utility Knife - Fully Automatic Retractable, Aluminum, Black with Blue Triggers Color, Safety Level: 3
MI ITEM #04723614
MFR #116006.02

Mfr description
KNIFE RETRACTABLE MEGASAFE 116006
  • Fully automatic retractable blade for safety
  • Ergonomically friendly ambidextrous slider mechanism to engage the blade
  • Durable body made of aluminum
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.79/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    4.94 oz
  • Width
    1.0000 in

Details

  • Color
    Black with Blue Triggers
  • Description
    Would you like to have a safety knife with a large blade extension? Or are you looking for a cutting tool that can cope with the toughest of tasks? In both cases, the SECUPRO MEGASAFE is an excellent choice. Thanks to a cutting depth of up to 17 mm, this knife doesn't shy away from a challenge. And no matter your task, safety is always guaranteed; the fully automatic blade retraction functions even when you decide to not fully extend the blade
  • Knife Type
    Fully Automatic Retractable
  • Material
    Aluminum
  • Safety Level
    3
  • Type
    Secupro Megasafe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)