Motion
011325B
Adhesive Bandage, Blue, metal detectable, Woven Fingertip ''8'', 25 per box
MI ITEM #04723854
MFR #011325B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Bandage, Blue, metal detectable, Woven Fingertip ''8'', 25 per box
MI ITEM #04723854
MFR #011325B

Mfr description
011325B
  • Plastic and woven adhesive bandages
  • Designed with a strong adhesive to adhere securely and protect the wound
  • High visibility blue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Fingertip
  • Color
    Blue
  • Package Quantity
    25
  • UPC_NO
    669635010381
  • Water Resistance
    Non-Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)