1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ProStat First Aid
016459B
Bandage - Any Body Part, 3 in
MI ITEM #
04723856
MFR #
016459B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
First Aid Products
Bandages
ProStat First Aid 016459B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProStat First Aid
016459B
Bandage - Any Body Part, 3 in
MI ITEM #
04723856
MFR #
016459B
Mfr description
016459B BLUE METAL BAND AIDS 1X3
Plastic and woven adhesive bandages
Designed with a strong adhesive to adhere securely and protect the wound
High visibility blue
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 in
Width
1 in
Details
Adhesiveness
Adhesive
Body Part Application
Any Body Part
Color
Blue
Package Quantity
100
Water Resistance
Non-Water Resistant
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items