Motion
XPMT150512R-DS

Tungaloy America
XPMT150512R-DS

AH725 Grade XPMT-Style Drilling Insert, cutting edge dimensions of 0.634" x 0.591", 0.219" thick
MI ITEM #04723865
MFR #XPMT150512R-DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tungaloy America
XPMT150512R-DS

AH725 Grade XPMT-Style Drilling Insert, cutting edge dimensions of 0.634" x 0.591", 0.219" thick
MI ITEM #04723865
MFR #XPMT150512R-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XPMT-150512R-DS AH725 INSERT 6861423

Specifications

  • Insert Style
    XPMT
  • Manufacturer Grade
    AH725
  • Length
    0.634 in
  • Thickness
    0.219 in
  • Width
    0.591 in
  • Corner Radius
    0.047 in
  • Chipbreaker
    DS
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    0.217 in
  • Full Insert Style Code
    XPMT150512R-DS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text