Motion
010261 WBS BOLT SR52 312

REXNORD INC
010261 WBS BOLT SR52 312

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 312
Mi Item #04724005
MFR #010261 WBS BOLT SR52 312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
010261 WBS BOLT SR52 312

Coupling Bolt - Coupling Bolt, Series 52, Cplg Size 312
Mi Item #04724005
MFR #010261 WBS BOLT SR52 312

Mfr description
010261 WBS BOLT SR52 312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    312
  • Weight
    1.60 lbs

Details

  • Manufacturer Catalog Number
    10261
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Coupling Bolt
  • Series
    52
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)