Motion
QVVPL12V203SM

TIMKEN
QVVPL12V203SM

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04724014
MFR #QVVPL12V203SM
Price$945.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPL12V203SM

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04724014
MFR #QVVPL12V203SM

Mfr description
QVVPL12V203SM V LOCK DOUBLE NUT 2 BOLT S
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$945.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.5800 in
  • Bolt Center To Center Length
    6.7800 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    4.02 in
  • Max Bolt Hole Spacing
    7.06 in
  • Min Bolt Hole Spacing
    6.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.2500 in
  • Overall Length  
    8.8750 in
  • Overall Width
    4.0200 in
  • Weight
    15.671 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Double V-Lock Collar
  • Locking Type
    Double V-lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450357500
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    38100 lbf
  • Radial Static Load Capacity
    39000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Series
    QVVPL
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450357500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)