Motion
39302
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 1-3/8 in ID, 1-7/8 in OD, 1.6875 in LTB
Mi Item #04724781
MFR #39302
Price$217.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 1-3/8 in ID, 1-7/8 in OD, 1.6875 in LTB
Mi Item #04724781
MFR #39302

Mfr description
6410138 1-3/8" TRANTORQUE-OE
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.67/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in
  • Bore Size
    1.3750 in
  • Hub Contact Pressure
    +13259 psi
  • Length Through Bore  
    1.6875 in
  • Maximum Transmitted Thrust
    8463 lb
  • Mountable Length
    1-3/16 in
  • Outside Diameter  
    1-7/8 in
  • Overall Length
    1-11/16 in
  • Shaft Contact Pressure
    +18080.45 psi
  • Weight
    0.600 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    196 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345025256
  • Material
    Steel
  • Maximum Transmitted Torque
    485 ft-lbs
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque OE
  • UPC_NO
    662345025256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)