1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
B30C-4000-584-YL
B30 Series Retro Reflective Labels 4 in W x 50 ft L Yellow
MI ITEM #
04724850
MFR #
B30C-4000-584-YL
Your Price
$781.63
/rl
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Marking Tape
BRADY B30C-4000-584-YL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
B30C-4000-584-YL
B30 Series Retro Reflective Labels 4 in W x 50 ft L Yellow
MI ITEM #
04724850
MFR #
B30C-4000-584-YL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$781.63
/rl
(List
$898.88
)
Qty
Add to Cart
Overview
Mfr description
B30C-4000-584-YL 4" X 50'REFLECTIVE TAPE
Specifications
Color
Yellow
Length
50 ft
Width
4 in
Product Type
Reflective Tape
Operating Temperature Range
-40 to +158 °F
UPC_NO
75447321084
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data