Overview
Mfr description
KBK 12X15X17.5 NEEDLE BRG
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Product TypeNeedle Roller Bearings
- Long DescriptionThe KBK 12X15X17.5 Needle Roller & Cage Assembly features a 12 mm bore diameter, 15 mm outside diameter, and 18 mm overall width with an open closure type, making it suitable for specialized assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data