Motion
BL312C3

NTN
BL312C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #04724908
MFR #BL312C3
Price$397.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL312C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring
MI ITEM #04724908
MFR #BL312C3

Mfr description
BL312C3 MAX TYPE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.89/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Class 0
  • Weight
    4.123 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BL312C3 MAX TYPE BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The BL312C3 is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL312C3
  • Manufacturer Upc Number
    4547359029543
  • Max Rpm
    5700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359029543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)