Motion
JHM534149/JHM534110

NTN
JHM534149/JHM534110

Tapered Roller Bearing Set - 170 mm Bore, 230 mm OD, 39 mm Width, Class N Precision, 0.1000 in, 2.500 mm Fillet Radius
Mi Item #04724912
MFR #JHM534149/JHM534110
Price$972.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JHM534149/JHM534110

Tapered Roller Bearing Set - 170 mm Bore, 230 mm OD, 39 mm Width, Class N Precision, 0.1000 in, 2.500 mm Fillet Radius
Mi Item #04724912
MFR #JHM534149/JHM534110

Mfr description
JHM534149/JHM534110 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.21/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.1000 in, 2.500 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outside Diameter
    230 mm
  • Overall Width
    39 mm
  • Precision Rating
    Class N
  • Weight
    10.34 lbs

Details

  • Abma Precision Rating
    Class N
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    JHM534149
  • Compatible Cup
    JHM534110
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0064
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359081701
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359081718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)