Motion
SPBL-506050
Straight Bushing - 50 mm ID, 60 mm OD, 50 mm Length, OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant Material
Mi Item #04724952
MFR #SPBL-506050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 50 mm ID, 60 mm OD, 50 mm Length, OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant Material
Mi Item #04724952
MFR #SPBL-506050

Mfr description
SPBL-506050 - 500SP, WATER APPLICATION,
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    50 mm
  • Maximum P Value
    49 N/mm2;Static: 150 N/mm2
  • Maximum PV Value
    1.65 N/mm2 x m/s
  • Outside Diameter  
    60 mm
  • Overall Length  
    50 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP1 SL4
  • Max V Value
    0.25 m/s
  • Operating Temperature Range
    -40 to +176 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SPBL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)