Motion
SPBL-607550
Straight Bushing - 60 mm ID, 75 mm OD, 50 mm Length, OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #04724953
MFR #SPBL-607550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 60 mm ID, 75 mm OD, 50 mm Length, OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #04724953
MFR #SPBL-607550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPBL-607550 - WATER SERVICE BUSHING, 500
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Superior chemical and corrosion resistance

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    -0.1 to -0.3 mm
  • Bearing Material
    OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant
  • Bushing Material
    Solid
  • Bore Diameter
  • Outside Diameter Tolerance
    r6
  • Outside Diameter
  • Description
    SPBL Oiles 500SP 1 SL4 Bushings
  • Overall Length
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to +176 °F
  • Maximum PV Value
    1.65 N/mm2 x m/s
  • Maximum P Value
    49 N/mm2;Static: 150 N/mm2
  • Max V Value
    0.25 m/s
  • Material Specification
    500SP1 SL4
  • Standards Met
    RoHS
  • Series
    SPBL
  • Inside Diameter
    60 mm
  • Additional Details
    Lead Free
  • Plug Type
    Solid Lubricant
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text