Motion
SPBN-243228
Straight Bushing - 1.5000 in ID, 2.0000 in OD, 1.7500 in Length, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #04724956
MFR #SPBN-243228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 1.5000 in ID, 2.0000 in OD, 1.7500 in Length, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #04724956
MFR #SPBN-243228

Mfr description
SPBN 243228 - 500SP SERIES BUSHING, 1-1/
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Maximum P Value
    29 N/mm2;Static 150 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    2.0000 in
  • Overall Length  
    1.7500 in

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP1 SL1
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    Dry -40 to +572, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SPBN
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)