Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Alkaline, Lithium-Ion Battery
Mi Item #04725252
MFR #54-48-314NDY

Mfr description
54-48-314NDY BIOSYSTEMS MULTIPRO
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Depth
    1-11/16 in
  • Overall Height
    4-1/2 in
  • Overall Width
    2-11/16 in

Details

  • Alarm Decibel Rating
    92 dB
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Alkaline, Lithium-Ion
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
  • Standards Met
    ATEX ll 2G, CSA Class l Division l Groups ABCD, IEC 1000-4-3, IECE, IECEUL 07.0003X, UL Class I Division 1 Groups ABCD, UL Class II Division 1 Groups EFG, UL Class lll, UL International DEMKO A/S 05 ATEX 0424116X
  • Type
    Multi-Gas Detector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)