Motion
RFN 4181-500
Keyless Shrink Disc - 500 mm ID, 835 mm OD, 198 mm LTB
MI ITEM #04725301
MFR #RFN 4181-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 500 mm ID, 835 mm OD, 198 mm LTB
MI ITEM #04725301
MFR #RFN 4181-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN 4181 500 12.9" SHRINK DISC
  • Two part heavy duty series
  • RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles
  • Highest reliability applicable for static, dynamic and impact loads
  • Simplified manufacture only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
  • The RINGFEDER® shrink discs work without any positive locking
  • Visual check of the tightening status minimisation of faults
  • Easy mounting RINGFEDER® Shrink Discs use standardscrews and tightened using standard tools
  • No additional machining or fitting work is required
  • Cost savings particularly in series production
  • Low susceptibility to contamination when the locking screws are tightened the contact (functional) surfaces are pressed firmly together and prevent the ingress of dirt and moisture
  • Easy adjustability no stops, steps, key-ways, splines etc. are required therefore, hubs can be located and locked at any point or angle on the shaft

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    2054000 Nm
  • Overall Length
    238.7 mm
  • Manufacturer Product Page
  • Bore Diameter
    500 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text