Motion
3307 A-2ZTN9/C3VT113

SKF
3307 A-2ZTN9/C3VT113

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #04725353
MFR #3307 A-2ZTN9/C3VT113
Your Price$253.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3307 A-2ZTN9/C3VT113

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Shielded, Without Snap Ring
MI ITEM #04725353
MFR #3307 A-2ZTN9/C3VT113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$253.23/each(List $261.84)

Overview

Mfr description
3307A-2ZTN9/C3VT113 DOUBLE ROW BALL BEAR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text