Motion
6208-2Z/C3HT

SKF
6208-2Z/C3HT

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04725360
MFR #6208-2Z/C3HT
Price$101.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208-2Z/C3HT

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04725360
MFR #6208-2Z/C3HT

Mfr description
62082Z/C3HT BALL BEARING WITH HIGH TEMPE
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.84 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    62082Z/C3HT BALL BEARING WITH HIGH TEMPE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6208-2Z/C3HT is a 40 mm bore radial/deep groove ball bearing with 80 mm OD, 18 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6208-2Z/C3HT
  • Manufacturer Upc Number
    7316570803679
  • Max Rpm
    18000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7306 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570803679

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)