Motion
6215/C3W64

SKF
6215/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #04725362
MFR #6215/C3W64
List Price$576.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6215/C3W64

Radial/Deep Groove Ball Bearing - Solid-Oil Filled - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #04725362
MFR #6215/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.84/each for your price

Overview

Mfr description
6215/C3 W64 MEDIUM DEEP GROOVE BALL BEAR
  • Single Row Deep Groove Ball Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    25 mm
  • Element Material
    Bearing steel
  • Series
    62
  • Radial Dynamic Load Capacity
    15489 lbf
  • Radial Static Load Capacity
    11016 lbf
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Manufacturer Catalog Number
    6215/C3W64
  • UPC_NO
    7316571581262
  • Weight
    2.66 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Description
    6215/C3 W64 MEDIUM DEEP GROOVE BALL BEAR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6215/C3W64 is a 75 mm bore radial/deep groove ball bearing with a 130 mm OD and 25 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text