Motion
7317 BECBJ

SKF
7317 BECBJ

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #04725366
MFR #7317 BECBJ
Price$793.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7317 BECBJ

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #04725366
MFR #7317 BECBJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$793.03/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    Not Rated
  • Weight
    9.95 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    7317 BECBJ SINGLE ROW ANGULAR CONTACT BA
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571106663
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4800 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    153 kN
  • Radial Static Load Capacity
    132 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571106663

Overview

Mfr description
7317 BECBJ SINGLE ROW ANGULAR CONTACT BA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought