Motion
PCM 859060 E

SKF
PCM 859060 E

Die & Mold Plain-Bearing - 85 mm Bore, 90 mm OD, 60 mm Length, PTFE Material
MI ITEM #04725409
MFR #PCM 859060 E
Your Price$199.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 859060 E

Die & Mold Plain-Bearing - 85 mm Bore, 90 mm OD, 60 mm Length, PTFE Material
MI ITEM #04725409
MFR #PCM 859060 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.72/each(List $275.61)

Overview

Mfr description
PCM 859060 E GLYCODUR COMPOSITE DRYSLIDE

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    85 mm
  • Overall Length
    60 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    0.76 lbs
  • UPC_NO
    7316572199381
  • Outside Diameter
    90 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text