Motion
DWDTS2-1/8

DRILL AMERICA
DWDTS2-1/8

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 2-1/8 in, 10-1/4 in Flute, 118 ° Point Angle, 17-3/8 in Overall Length
MI ITEM #04725741
MFR #DWDTS2-1/8
Your Price$384.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDTS2-1/8

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 2-1/8 in, 10-1/4 in Flute, 118 ° Point Angle, 17-3/8 in Overall Length
MI ITEM #04725741
MFR #DWDTS2-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$384.30/each(List $441.95)

Overview

Mfr description
DWDTS2-1/8 BIT DRILL 2-1/8 TAPER SHANK

Specifications

  • Drill Bit Size
    2-1/8 in
  • Flute Length
    10-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    5MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    17-3/8 in
  • Series
    DWDTS
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text