Motion
DWDTS7/16

DRILL AMERICA
DWDTS7/16

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 7/16 in, 3-7/8 in Flute, 118 ° Point Angle, 7-1/4 in Overall Length
Mi Item #04725746
MFR #DWDTS7/16
Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDTS7/16

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 7/16 in, 3-7/8 in Flute, 118 ° Point Angle, 7-1/4 in Overall Length
Mi Item #04725746
MFR #DWDTS7/16

Mfr description
DWDTS7/16 BIT DRILL 7/16 TAPER SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.24/each

Specifications

Dimensions

  • Drill Bit Size
    7/16 in
  • Flute Length
    3-7/8 in
  • Overall Length
    7-1/4 in
  • Taper Shank Size
    1MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    DWDTS
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)