Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bisco Ind
G-10U-5/16

Square End Mill - CS40 Series, High Speed Steel Material, Uncoated Finish/Coating, Single End, 5/16 in Mill Diameter, 2 Flutes
MI ITEM #04725759
MFR #G-10U-5/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
G-10U 5/16 2 FLUTE SINGLE END MILL

Specifications

  • Mill Diameter
  • Mill Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Type
    Weldon Flat
  • Series
    CS40
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text