Motion
MEXT09B
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOT AN EXIT, 7 in High, 10 in Wide
MI ITEM #04725781
MFR #MEXT09B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOT AN EXIT, 7 in High, 10 in Wide
MI ITEM #04725781
MFR #MEXT09B

Mfr description
MEXT910VP NOT AN EXIT SIGN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7 in
  • Width
    10 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Color
    Red on White
  • Language
    English
  • Material
    Plastic
  • Message
    NOT AN EXIT
  • Message Or Symbol
    Message Only
  • Message Subject
    Emergency Exit
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    29 CFR 1910.37(b)(2)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)