Motion
5LM035035F
35mm x 35mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
MI ITEM #04725874
MFR #5LM035035F
List Price$226.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm x 35mm Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type
MI ITEM #04725874
MFR #5LM035035F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.44/each for your price

Overview

Mfr description
5LM035035F 35MM X 35MM METRIC 2PC CPLG

Specifications

  • Outside Diameter
    57 mm
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M6x1
  • Series
    Signature
  • Weight
    2.02 lb
  • Bore Diameter
    35 mm
  • UPC_NO
    662786020988
  • Material
    Steel
  • Screw Size
    M6x1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text