1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LM8MGUU
Round Shaft Bushing - LM-MG Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 265 N Load Capacity
MI ITEM #
04725895
MFR #
LM8MGUU
Your Price
$72.72
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LM8MGUU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LM8MGUU
Round Shaft Bushing - LM-MG Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 265 N Load Capacity
MI ITEM #
04725895
MFR #
LM8MGUU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$72.72
/each
(List
$90.90
)
Qty
Add to Cart
Overview
Mfr description
LM8MGUU LINEAR BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
8 mm
Outside Diameter
15 mm
Overall Length
24 mm
Static Load Capacity
402 N
Dynamic Load Capacity
265 N
Series
LM-MG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data