Motion
FNYBUTWNO24A-XS

THOMSON (ALTRA)
FNYBUTWNO24A-XS

Linear Guide Round Shaft Housed Bushing - Open, Plain Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.5000 in, Overall Width: 9.000 in
MI ITEM #04725940
MFR #FNYBUTWNO24A-XS
Your Price$1,392.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTWNO24A-XS

Linear Guide Round Shaft Housed Bushing - Open, Plain Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: 1.5000 in, Overall Width: 9.000 in
MI ITEM #04725940
MFR #FNYBUTWNO24A-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,392.29/each(List $1,670.74)

Overview

Mfr description
FNYBUTWNO24A-XS SPB OPN TWN SYSTEM

Specifications

  • Housing Type
    Open
  • Bushing Type
    Plain Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Imperial
  • Shaft Diameter
    1.5000 in
  • Overall Width
    9.000 in
  • Overall Height
    2.940 in
  • Overall Length
    4.7500 in
  • Closure Type
    Open
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Aligning (Crowded Outside Diameter)
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Static Load Capacity
    14000 lbf
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner TWN
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text