Overview
Mfr description
MTS7505 FLANGE-MOUNT SUPERNUT
Specifications
- ManufacturerName (description attribute)Thomson
- Measurement StandardInch
- MaterialAcetal
- SeriesMTS
- Harmonization Code3926.90.8500
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data