Motion
FNYBUPB16-XS

THOMSON (ALTRA)
FNYBUPB16-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - 1 in Shaft Diameter
Mi Item #04725982
MFR #FNYBUPB16-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPB16-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - 1 in Shaft Diameter
Mi Item #04725982
MFR #FNYBUPB16-XS

Mfr description
FNYBUP16-XS 1" FNYB PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.19 in
  • Shaft Diameter
    1 in

Details

  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    550 °F
  • Pillow Block Type
    Pillow Block
  • Static Load Capacity
    3500 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)