Motion
MAM16WWSS
Closed Round Rail Ball Bushing - MultiTrac Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 35.380 / 36.000 mm Overall Width, 550 N Load Capacity
MI ITEM #04726005
MFR #MAM16WWSS
List Price$296.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 35.380 / 36.000 mm Overall Width, 550 N Load Capacity
MI ITEM #04726005
MFR #MAM16WWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.18/each for your price

Overview

Mfr description
MAM16WWSS STAINLESS STEEL BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Closed
  • Overall Width
    35.380 / 36.000 mm
  • Inner Ring Width
    24.6 mm
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel Plastic
  • Static Load Capacity
    1300 N
  • Dynamic Load Capacity
    550 N
  • Load Capacity
    550 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    36 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Wear Resistant
  • Retaining Ring Groove Diameter
    24.600 / 24.930 mm
  • Wiper Type
    Two Wipers
  • Series
    MultiTrac
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486900931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text