Motion
50Q36
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 36 Teeth
MI ITEM #04726309
MFR #50Q36
Price$171.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 36 Teeth
MI ITEM #04726309
MFR #50Q36

Mfr description
50Q36 SPLIT TAPER HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.52/each

Specifications

Dimensions

  • Weight
    5.70 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039745002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)