Specifications
Dimensions
- Weight0.16 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch35 / 3/8 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth11
- Product TypeStock Bore Sprockets
- UPC_NO097039353900
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)