Motion
140-2HCL
140-2HCL
MI ITEM #04726750
MFR #140-2HCL
Your Price$102.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140-2HCL
MI ITEM #04726750
MFR #140-2HCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.91/each(List $120.90)

Overview

Mfr description
140-2H COTTERED CONN LINK

Specifications

  • Number Of Strands Across
    1
  • Pin Diameter
    0.312 in
  • Series
    80
  • Standards Met
    ASME B29
  • Weight
    0.14 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Plate Thickness
    0.125 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text