Motion
SC010R

ZERO MAX
SC010R

19 mm OD, 25.9 mm OAL
MI ITEM #04726844
MFR #SC010R
List Price$130.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC010R

19 mm OD, 25.9 mm OAL
MI ITEM #04726844
MFR #SC010R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.80/each for your price

Overview

Mfr description
SC010R - SERVOCLASS COUPLING, ROHS

Specifications

  • Overall Length
    25.90 mm
  • Outside Diameter
    19 mm
  • Min Bore Diameter
    0.1250 in, 3 mm
  • Maximum Bore Diameter
    0.3125 in, 8 mm
  • Weight
    15 g, 0.53 oz
  • Distance Between Shaft Ends
    0.2990 in;7.60 mm
  • Torque Rating (in-lb)
    8.9 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text