1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
Y1
Unidirectional Mechanical Adjustable Speed Drive
Mi Item #
04726850
MFR #
Y1
Price
$1,686.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX Y1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
Y1
Unidirectional Mechanical Adjustable Speed Drive
Mi Item #
04726850
MFR #
Y1
Mfr description
Y1 - DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,686
.78
/each
Add to Cart
Specifications
Dimensions
Weight
10 lbs, 4.5 kg
Details
Input Horsepower
0.5000 hp
Output Torque
60 in-lb;6.8 N-m
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items