Overview
Mfr description
UCPA210-30 TAPPED BASE PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-7/8 in
- UPC_NO80067571744
- Manufacturer Upc Number80067571744
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data