Motion
404-95 TLB 2517

RAMSEY PRODUCTS CORP
404-95 TLB 2517

Silent Chain Sprocket - Taper Lock Bushed, 0.5000 in Chain Pitch, 384.1 mm Pitch Dia., 95 Teeth, Cast Iron
MI ITEM #04726980
MFR #404-95 TLB 2517
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
404-95 TLB 2517

Silent Chain Sprocket - Taper Lock Bushed, 0.5000 in Chain Pitch, 384.1 mm Pitch Dia., 95 Teeth, Cast Iron
MI ITEM #04726980
MFR #404-95 TLB 2517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
404 95 SC SPKT 2517 MTO/SPECIAL

Specifications

  • Chain Pitch
    0.5000 in
  • Pitch Diameter
    384.1 mm
  • Number Of Teeth
    95
  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Face Width
    25 mm
  • Outside Diameter
    384.4 mm
  • Hub Type
    D Hub
  • Length Through Bore
    44.5 mm
  • Hub Diameter
    127 mm
  • Chain Overall Width
    1.0000 in
  • Min Bore Diameter
    0.5000 in
  • Maximum Bore Diameter
    2.5000 in
  • Manufacturer Catalog
  • Weight
    40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text