Motion
LPPE626
Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-GOGGLES REQUIRED IN THIS AREA, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
Mi Item #04727148
MFR #LPPE626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Accident Prevention, Message: CAUTION-GOGGLES REQUIRED IN THIS AREA, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
Mi Item #04727148
MFR #LPPE626

Mfr description
LPPE626VSP 1PACK OF 5 GOGGLES REQUI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3-1/2 in
  • Overall Length
    3-1/2 in
  • Width
    5 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Vinyl
  • Color
    Black on Yellow
  • Language
    English
  • Material
    Vinyl
  • Message
    CAUTION-GOGGLES REQUIRED IN THIS AREA
  • Message Header
    Caution
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Eye Protection
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Symbol Type
    Head With Safety Glasses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)