Specifications
Dimensions
- SizeUniversal
Details
- Closure TypeTie
- Flame ResistantNot a Flame Resistant/Retardant Garment
- Garment TypeTie Hat
- Garment UsePersonal Cooling
- High VisibilityNot a High Visibility Garment
- PatternAmerican Flag
- Product LineMiraCool
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)